Parking Sign, PATIENT PARKING, 18X12, 3081
Mfr # 3081
Zoro # G8433999
product price: $18.99
/eaKey Features
Legend
Patient Parking Only
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3081
Zoro #
G8433999
UPC #
00611105902528
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Details
Item
Patient Parking Sign
Legend
Patient Parking Only
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Right Arrow
Legend Style
Text
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.