Parking Sign, Student Parking, 12X18", 2505
Mfr # 2505
Zoro # G8889139
product price: $20.15
/eaKey Features
Legend
Student Parking
Width
18"
Height
12"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2505
Zoro #
G8889139
UPC #
-
Country of Origin
United States
Dimensions
Width
18"
Height
12"
Thickness
0.080"
Details
Item
Student Parking Sign
Legend
Student Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Description
Parking Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.