Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Only Adhsve Sign, 7x10in, PK5, 1031S

  • Mfr # 1031S

  • Zoro # G404398878


product price: $24.59
/pk 5, $4.92/ea

Key Features

Legend
Plastic Only
Sign Material
Plastic
Height
7 in
Thickness
0.025 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1031S
Zoro #
G404398878
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
1 in

Details

Item
Recycle Label
Legend
Plastic Only
Sign Material
Plastic
Sign Mounting Style
Adhesive
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Header
Green at Work
Legend/Background Color
White
Adhesive Style
Permanent
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Text Color
White
Graffiti Resistant
No
Includes Mounting Hardware
Yes
Minimum Application Temperature
40 Degrees F
Legend Style
Symbol and Text
Header Background Color
Green
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Legend Color
Black
Number of Printed Sides
1
Header Legend Color
White
Printed Language
English
Glow In The Dark
No
Outdoor Life Expectancy
3 yr
Sign Header
Green@Work
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Background Color
White
Language
English
Mirror Print
No
Sign Legend
Plastic Only
Anti-Slip Surface
Yes
Includes
Adhesive Strips
Sign Header Style
Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Material
Polyester
Sign Header Background Color
Green
Self-Adhesive
Yes
Sign Mounting Location
Container, Wall
Average Outdoor Durability
3 yr
Protective Coating
No Protective Coating
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Color
Black and Green
Sign Legend Background Color
White
Metal Detectable
No
Product Type
Social Distancing Adhesive Sign
Finish
Gloss

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Plastic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.