Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Please Recycle, Plastic, 7" x 7", With Mounting Holes, L-Shaped

  • Mfr # 2611

  • Zoro # G8432501


product price: $16.29
/ea

Key Features

Legend
Please Recycle
Sign Material
Plastic
Height
7"
Width
7"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2611
Zoro #
G8432501
UPC #
00611105911261
Country of Origin
United States

Dimensions

Height
7"
Width
7"
Thickness
0.125"

Details

Item
Recycling Sign
Legend
Please Recycle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
UV Resistant
No
Double-Sided
Yes
Sign Shape
L-Shaped
Glow-in-the-Dark
No
Printed Language
English
Includes
Adhesive Mounting Pads
Standards
LEED Accreditation
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
White
Legend Style
Symbol and Text
Legend Color
Black, Green
Sign Legend Text Color
Black, Green

Description

Recycling Sign, Sign Subject Matter Recycling, Height 7 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Please Recycle, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.