Zoro Homepage

Plug Lockout, Red, 9/16" Shackle dia.

  • Mfr # 7105

  • Zoro # G0887860


product price: $12.69
/ea

Key Features

Maximum Number of Padlocks
3
Material
Polyethylene
For Maximum Padlock Shackle Diameter
9/16 in
Color
Red
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7105
Zoro #
G0887860
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
9/16 in
Overall Width
3.5 in
Overall Length
3.5 in
Overall Height
3.5 in
Length
3 1/2 in
Overall Dimensions
3-1/2 in D x 3-1/2 in L
Width
3 1/2 in
Max. Cord Dia.
1/2 in
Padlock Shackle Max. Dia.
9/16 in
Height
3 1/2 in
For Maximum Cord Diameter
1/2 in
For Maximum Plug Width
2 in
For Maximum Plug Diameter
2 in
For Maximum Plug Length
3.5 in

Details

Item
Plug Lockout
Maximum Number of Padlocks
3
Material
Polyethylene
Color
Red
Standards
LEED, UL Listed
Max. Number of Padlocks
3
Includes
English Label
Legend
Do Not Plug in
Fits
Up to 1/2 in dia Cord and 3 in Long Plugs
Encasing Lockout
Yes
Language
English, Spanish
Header
Danger
For Plug Type
2-Prong, 3-Prong
Plug Lockout Type
Small Plug Lockout
Lockout Color
Red
Lockout Material
Plastic
Labeling
Label Included

Description

Plug Lockout, Plug Lockout Type Small Plug Lockout, Encasing Lockout Yes, For Maximum Cord Diameter 1/2 in, For Maximum Padlock Shackle Diameter 9/16 in, For Maximum Plug Length 3.5 in, For Maximum Plug Diameter 2 in, For Plug Type 2-Prong, 3-Prong, Lockout Color Red, Lockout Material Plastic, Maximum Number of Padlocks 3, For Maximum Plug Width 2 in, Header Danger, Includes English Label, Labeling Label Included, Language English, Spanish, Legend Do Not Plug in, Overall Height 3.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.