Zoro Homepage

Portable Lockout Kit, Filled, Red/Blue/Blk

  • Mfr # 7683

  • Zoro # G9137360


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 1 in Hasp (7106), (1) 1.5 in Hasp (7107), (1) Ball Valve Lockout 1.5 in to 2.5 in (7250), (1) Ball Valve Lockout 3/8 in to 1.4 in (7249), (1) Butter Y Valve Lockout (7605), (1) Cable/Valve Lockout (7290), (1) Gate Valve Lockout 1 to 6.5 in (7271), (1) Lockout Tags (7343), (1) Multi-Purpose Plug/Cylinder/Valve Lockout (7294), (1) Pneumatic Lockout (7632), (1) Pull Handle Valve Lockout (7514), (10) Pack, (2) 1.5 in Shackle Padlocks (7030), Do Not Operate
For Lockout Type
Valve
Number of Components
23
Number of Padlocks Held
2
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7683
Zoro #
G9137360
UPC #
-
Country of Origin
India

Dimensions

For Maximum Hand Wheel Diameter
5 in
Carrying Case Dimensions
10 in D x 9 in W x 17 in H
For Maximum Padlock Shackle Diameter
1 1/2 in
Overall Depth
6 in
Overall Width
16 in
Overall Height
10 in

Details

Item
Portable Lockout Kit
Includes
(1) 1 in Hasp (7106), (1) 1.5 in Hasp (7107), (1) Ball Valve Lockout 1.5 in to 2.5 in (7250), (1) Ball Valve Lockout 3/8 in to 1.4 in (7249), (1) Butter Y Valve Lockout (7605), (1) Cable/Valve Lockout (7290), (1) Gate Valve Lockout 1 to 6.5 in (7271), (1) Lockout Tags (7343), (1) Multi-Purpose Plug/Cylinder/Valve Lockout (7294), (1) Pneumatic Lockout (7632), (1) Pull Handle Valve Lockout (7514), (10) Pack, (2) 1.5 in Shackle Padlocks (7030), Do Not Operate
For Lockout Type
Valve
Number of Components
23
Number of Padlocks Held
2
Key Type
Keyed Different
Legend
Do Not Operate
Portable
Yes
Filled/Unfilled
Filled
Case Style
Bag
Language
English
Color
Black, Blue, Red
Included Padlock Body Material
Plastic Coated Aluminum
Number of Padlocks Included
2
Material
Plastic
Valve Lockouts Included
(1) Butterfly Valve Lockout Device, (1) Cable Lockout Device, (1) Gate Valve Lockout Device, (1) Pneumatic Lockout Device, (2) Hasps, (3) Ball Valve Lockout Devices
Features
Wire Framing Around the Top Edges
Included Lockout Types
Butterfly Valve, Cable Lockout, Cylinder, Multi-Purpose Plug, Pneumatic Lockout, Valve Lockout
Plug Lockout Type
Battery Cable Connector Lockout
Electrical Lockouts Included
(1) Butterfly Valve Lockout Device, (1) Cable Lockout Device, (1) Gate Valve Lockout Device, (1) Pneumatic Lockout Device, (2) Hasps, (3) Ball Valve Lockout Devices
Number of Lockouts Included
8
Number of Hasps Included
2
Padlock Body Material
Aluminum
Number of Tags Included
1
Carrying Case Type
Bag
For Valve Handle Type
Hand Wheel, Lever Handle, Pull Handle
Filled
Yes

Description

Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 in, Number of Lockouts Included 8, Number of Tags Included 1, Carrying Case Type Bag, For Valve Handle Type Hand Wheel, Lever Handle, Pull Handle, Included Lockout Types Butterfly Valve, Cable Lockout, Cylinder, Multi-Purpose Plug, Pneumatic Lockout, Valve Lockout, Language English, Plug Lockout Type Battery Cable Connector Lockout, Carrying Case Dimensions 10 in D x 9 in W x 17 in H, Carrying Case Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.