Zoro Homepage

Portable LockoutKit, ElectricalLockout, 35

  • Mfr # 7134

  • Zoro # G4953085


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Legend
Do Not Operate
Height
10"
Width
18"
Standards
UL Listed
Number of Padlocks Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7134
Zoro #
G4953085
UPC #
611105914897
Country of Origin
United States

Dimensions

Height
10"
Width
18"
Case Height
10 in
Case Width
18 in
Case Depth
6 in
Depth
6"
For Maximum Padlock Shackle Diameter
3 in
Carrying Case Dimensions
6 in D x 18 in W x 10 in H
For Maximum Hand Wheel Diameter
5 in

Details

Item
Portable Lockout Kit
Legend
Do Not Operate
Standards
UL Listed
Number of Padlocks Included
4
Language
English, French, Spanish
Number of Components
35
Case Material
Recycled PET Fabric
Portable
Yes
Case Style
Bag
Lockout Application
Electrical Lockout
Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
(1) Large Plug Lockout, Universal Fit Closure Accepting upto 1-1/4 in Diameter Cord and 3 in W x 5-1/2 in L Plugs, Accommodates upto (3) Padlocks with a Shackle Diameter upto 9/16 in, (1) Large Valve Lockout, Fits 2.5 in to 5 in Valves, Accommodates upto (3) Padlocks with a Shackle Diameter upto 3/8 in, (1) Small Plug Lockout, Universal Fit Closure Accepting upto 1/2 in Diameter Cord and 2 in W x 3 in L Plugs, Accommodates upto (3) Padlocks with a Shackle Diameter upto 9/16 in, (1) Small Valve Lockout, Fits 1 in to 2.5 in Valves, Accommodates upto (3) Padlocks with a Shackle Diameter upto 3/8 in, (1) Wall Switch Lockout, Accommodates (1) Padlock with a Shackle Diameter upto 3/8 in, (10) Cable Ties, (10) Lockout Tags with Legend, "Do Not Operate" 50 lb Pull Strength Exceeds OSHA Requirements, (2) Breaker Multi-Pole, (2) Large Steel Hasps, 1.5 in Closed Hole, Accommodates upto (6) Padlocks with a Shackle Diameter upto 3/8 in, (2) Padlocks, 1.5 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red, (2) Padlocks, 3 in Shackle, Keyed Different with (1) Key Per Padlock, Color Red, (3) Universal Breaker Lockouts, Fits Single, Double and Triple Pole Switches 0.3 in to 0.6 in High, 0.35 in to 0.44 in Depth with or without a Hole. Accommodates (1) Padlock with a Shackle Diameter upto 9/32 in
Included Padlock Body Material
Plastic Coated Aluminum
Tag Color
Red
For Valve Handle Type
Hand Wheel
Filled
Yes
Key Type
Keyed Different
Number of Lockouts Included
8
For Lockout Type
Electrical, Valve
Plug Lockout Type
Plug Encasing Lockout
Number of Hasps Included
4
Electrical Lockouts Included
(1) Wall Switch Lockout Device, (2) Plug Lockout Devices, (3) Circuit Breaker Lockout Devices
Carrying Case Material
Fabric
Valve Lockouts Included
(2) Gate Valve Lockout Devices
Lockout Color
Red
Carrying Case Type
Bag
Number of Tags Included
10
Maximum Number of Padlocks
4
Included Lockout Types
Circuit Breaker, Plug, Valve Lockout, Wall Switch
Lock Body Material
Aluminum

Description

Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 in, Number of Lockouts Included 8, Number of Tags Included 10, Carrying Case Type Bag, For Valve Handle Type Hand Wheel, Included Lockout Types Circuit Breaker, Plug, Valve Lockout, Wall Switch, Language English, French, Spanish, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 6 in D x 18 in W x 10 in H, Carrying Case Material Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.