Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poster, Right To Understand - GHS General Info, Plastic, 24 in W, 18 in H

  • Mfr # 6036

  • Zoro # G5071647


product price: $17.28
/ea

Key Features

Height
18 in
Width
24 in
Material
Plastic
Shape
Horizontal Rectangle
Legend
Right To Understand - GHS General Info
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6036
Zoro #
G5071647
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Thickness
0.1 in

Details

Item
Poster
Material
Plastic
Shape
Horizontal Rectangle
Legend
Right To Understand - GHS General Info
Language
English
Includes
Adhesive Mounting Tabs
Background Color
White
Printed Language
English
Number of Printed Sides
1
Maximum Service Temperature
120 Degrees F
Finish
Glossy
Glow In The Dark
No
Graffiti Resistant
No
Grommet Material
No Grommet
Chemical Resistant
Yes
Safety Banner Legend
Right To Understand - Ghs General Info
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Reflective
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Includes Frame
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Mesh / Solid
Solid
UV Resistant
Yes
Minimum Service Temperature
-30 Degrees F
Includes Wind Slits
No
Mounting Hardware
Included
Sign Legend Style
Text

Description

Poster, Shape Horizontal Rectangle, Safety Banner Legend Right To Understand - Ghs General Info, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 24 in, Height 18 in, Thickness 0.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.