Zoro Homepage

Protection Dispenser, 9in.Hx10in.Wx4in.D

  • Mfr # 7305

  • Zoro # G9446184


product price: $47.29
/ea

Key Features

Color
clear
Material
Recycled Plastic
Width
10 in
Includes
Pre-drilled Holes for Mounting
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305
Zoro #
G9446184
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
9 in
Depth
4 in
Overall Width
10 in
Overall Depth
4 in
Overall Height
9 in

Details

Item
Protection Dispenser
Color
clear
Material
Recycled Plastic
Includes
Pre-drilled Holes for Mounting
For Use With
Bouffant Caps Dispenser Box
Wall Mounting
Yes
Dispenser Type
Protection Dispenser
Mounting Location
Wall

Description

Protection Dispenser, Color Clear, Includes Pre-drilled Holes for Mounting, Material Recycled Plastic, Mounting Location Wall, Overall Depth 4 in, Overall Height 9 in, Overall Width 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.