Shop ZING
See all product information
Create Account
Protective Sleeve
Mfr # 12-104
Zoro # G923551792
product price:Â
$
8.75
/ea
Key Features
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
3
Standards
Environment & Health Standards: OEKO-TEX(R) Standard 100 Certified, Safety Standards: ANSI A4 Cut Level, ANSI Level 3 Puncture, ANSI Level 3 Abrasion
Sleeve Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-104
- Zoro #
- G923551792
- UPC #
- 810189733145
- Country of Origin
- China
- ANSI/ISEA Cut Level
- A4
- ANSI/ISEA Abrasion Level
- 3
- Item
- Protective Sleeve
- ANSI/ISEA Puncture Level
- 3
- Standards
- Environment & Health Standards: OEKO-TEX(R) Standard 100 Certified, Safety Standards: ANSI A4 Cut Level, ANSI Level 3 Puncture, ANSI Level 3 Abrasion
- Color
- Orange
- Sleeve Material
- HPPE
- Sleeve Features
- Cut-Resistant, High-Visibility
Description
Protective Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level 0, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 18 ga, Sleeve Material HPPE, Color Orange, Size Universal, Sleeve Features Cut-Resistant, High-Visibility, Standards Environment & Health Standards: OEKO-TEX(R) Standard 100 Certified, Safety Standards: ANSI A4 Cut Level, ANSI Level 3 Puncture, ANSI Level 3 Abrasion, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Abrasion Level 3