Zoro Homepage

Radiation & Laser Sign, 7 in H x 7 in W, Plastic, L-Shaped

  • Mfr # 2607

  • Zoro # G8889288


product price: $17.65
/ea

Key Features

Legend
Radiation Hazard
Width
7 in
Height
7 in
Sign Shape
L-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2607
Zoro #
G8889288
UPC #
00611105911278
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.125 in
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Radiation & Laser Sign
Legend
Radiation Hazard
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Includes
Adhesive Mounting Pads
Legend Style
Symbol and Text
Material
Plastic
Legend/Background Color
Pink/Yellow
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Subject Matter
Radiation Hazard
Mounting Style
L-Shaped
Green Certification or Other Recognition
UL Environment Claims Validated
Maximum Viewing Distance - Favorable Conditions
100 ft
Protective Coating
No Protective Coating
Number of Printed Sides
1
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
No
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Sign Header Background Color
Yellow
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Style
Text
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Application Temperature
40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 to 7 yr
Sign Header Text Color
Magenta
Material Properties
Rigid
Sign Header
No Header
Sign Legend Background Color
Yellow
Maximum Service Temperature
120 Degrees F
Average Outdoor Durability
5 to 7 yr
Sign Legend Text Color
Red
OSHA Regulations
OSHA 1910.145
Metal Detectable
No
Includes Mounting Hardware
Yes
Sign Format
Traditional OSHA
Sign Legend
Radiation Hazard
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Radiation Hazard, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.