Zoro Homepage

Radiation Sign, 10 in H, 7 in W, Aluminum, Rectangle, 1935A

  • Mfr # 1935A

  • Zoro # G8436972


product price: $14.79
/ea

Key Features

Legend
Caution X-Ray Radiation Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1935A
Zoro #
G8436972
UPC #
00611105917935
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Radiation & Laser Sign
Legend
Caution X-Ray Radiation Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes

Description

Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Caution X-Ray Radiation Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.