Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, Spanish, 1930
Mfr # 1930
Zoro # G8429841
product price: $10.55
/eaKey Features
Legend
Caution X-Rays Do Not Enter When Door is Closed/Ciudado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
Width
7 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1930
Zoro #
G8429841
UPC #
00611105917805
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Item
Radiation & Laser Sign
Legend
Caution X-Rays Do Not Enter When Door is Closed/Ciudado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English, Spanish
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Caution X-Rays Do Not Enter When Door is Closed/Ciudado Rayos-X No Entrar Cuando La Puerta Esta Cerrada, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.