Zoro Homepage

Radiation Sign, 14 in H, 10 in W, Plastic, Rectangle, Spanish, 2931S

  • Mfr # 2931S

  • Zoro # G8439483


product price: $10.19
/ea

Key Features

Legend
Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant/Radiacion Notifique De Inmediatamente A La Enfermera Si Usted Sospecha Que Esta Embarazada
Width
10 in
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2931S
Zoro #
G8439483
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Radiation & Laser Sign
Legend
Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant/Radiacion Notifique De Inmediatamente A La Enfermera Si Usted Sospecha Que Esta Embarazada
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English, Spanish
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; OSHA 1910.145
ANSI Compliant
Yes

Description

Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant/Radiacion Notifique De Inmediatamente A La Enfermera Si Usted Sospecha Que Esta Embarazada, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.