Zoro Homepage

Radiation Sign, 7 in H, 10 in W, Aluminum, Rectangle, 1932A

  • Mfr # 1932A

  • Zoro # G8436878


product price: $12.19
/ea

Key Features

Legend
Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant
Width
10 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932A
Zoro #
G8436878
UPC #
00611105917843
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Radiation & Laser Sign
Legend
Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; OSHA 1910.145
OSHA Compliant
Yes

Description

Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.