Zoro Homepage

Radiation Sign, 7 in H, 10 in W, Plastic, Rectangle, 1937

  • Mfr # 1937

  • Zoro # G8888579


product price: $9.55
/ea

Key Features

Legend
Caution, Heart Pacemaker Implants, This Room Contains An Operating Microwave Oven, This Oven Can Cause Interference
Width
10 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1937
Zoro #
G8888579
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Radiation & Laser Sign
Legend
Caution, Heart Pacemaker Implants, This Room Contains An Operating Microwave Oven, This Oven Can Cause Interference
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; OSHA 1910.145
OSHA Compliant
Yes

Description

Radiation Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Caution, Heart Pacemaker Implants, This Room Contains An Operating Microwave Oven, This Oven Can Cause Interference, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.