Zoro Homepage

Recycle Label, 14" Height, 10" English, 2049S, PK5

  • Mfr # 2049S

  • Zoro # G8437051


product price: $24.29
/pk 5, $4.86/ea

Key Features

Header
Green@Work
Legend
Green@Work(TM) Cartons (Recycle Symbol)
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2049S
Zoro #
G8437051
UPC #
00611105912374
Country of Origin
United States

Dimensions

Width
10"
Height
14"

Details

Item
Recycle Label
Header
Green@Work
Legend
Green@Work(TM) Cartons (Recycle Symbol)
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Header Background Color
Green
Sign Background Color
Green, White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Recycle Label, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header Green@Work, Legend Green@Work(TM) Cartons (Recycle Symbol), Printed Language English, Sign Shape Rectangle, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.