Zoro Homepage

Recycle Label, 14" Height, 10" English, 2050S, PK5

  • Mfr # 2050S

  • Zoro # G1214243


product price: $24.29
/pk 5, $4.86/ea

Key Features

Header
Green at Work
Width
10"
Height
14"
Header Background Color
Green
Legend
Green at Work(TM) Stretch Wrap Only (Recycle Symbol)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050S
Zoro #
G1214243
UPC #
00611105912657
Country of Origin
United States

Dimensions

Width
10"
Height
14"

Details

Header
Green at Work
Header Background Color
Green
Legend
Green at Work(TM) Stretch Wrap Only (Recycle Symbol)
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Color
Black
Sign Shape
Rectangle
Header Legend Color
White
UV Resistant
No
Item
Recycle Label
Printed Language
English
Legend Style
Text
Sign Mounting Style
Adhesive Surface
Glow-in-the-Dark
No
Sign Material
Plastic
Sign Background Color
Green, White
Sign Legend Text Color
Black

Description

Recycle Label, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header Green@Work, Legend Green@Work(TM) Stretch Wrap Only (Recycle Symbol), Printed Language English, Sign Shape Rectangle, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.