Recycle Label, 14" Height, 10" English, 2068S, PK5
Mfr # 2068S
Zoro # G8437088
product price: $24.29
/pk 5, $4.86/eaKey Features
Header
Green at Work(TM)
Width
10"
Height
14"
Header Background Color
Green
Legend
Green at Work(TM) Trash Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2068S
Zoro #
G8437088
UPC #
00611105912671
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Details
Header
Green at Work(TM)
Header Background Color
Green
Legend
Green at Work(TM) Trash Only
Sign Background Color
White
Item
Recycle Label
Header Legend Color
White
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Printed Language
English
Glow-in-the-Dark
No
Sign Legend Color
Black
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Legend Style
Text
Sign Legend Text Color
Black
Description
Recycle Label, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Adhesive Surface, Header Green@Work(TM), Legend Green@Work(TM) Trash Only, Printed Language English, Sign Shape Rectangle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.