Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycle Label, PK5

  • Mfr # 0022S

  • Zoro # G503924732


product price: $17.69
/pk 5, $3.54/ea

Key Features

Header
Green@Work
Material
Polyester
Width
10 in
Height
7 in
Subject Matter
Recycling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0022S
Zoro #
G503924732
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Sign Legend Character Height
5/8 in
Depth
1/40 in
Thickness
0.025 in

Details

Header
Green@Work
Material
Polyester
Subject Matter
Recycling
Language
English
Shape
Rectangle
Color
Black and Green
Header Background Color
Green
Mounting Style
Adhesive
Legend
Newspaper
Background Color
White
Legend/Background Color
Black, Green/White
Write on Surface
No
Sign Mounting Style
Adhesive
Legend Style
Symbol and Text
Outdoor Life Expectancy
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Newspaper
Sign Shape
Horizontal Rectangle
Mirror Print
No
Item
Recycle Label
Header Legend Color
White
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
3 yr
State Specific Sign
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Metal Detectable
No
Anti-Slip Surface
Yes
Adhesive Style
Permanent
ADA Compliant
No
Includes
Adhesive Strips
Graffiti Resistant
No
Sign Header Background Color
Green
Corrosion Resistant
Yes
Sign Legend Text Color
Black
Retroreflective Grade
Not Retroreflective
Sign Header
Green@Work
Sign Header Style
Text
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
40 Degrees F
Sign Mounting Location
Container, Wall
Sign Header Text Color
White
Self-Adhesive
Yes
Printed Language
English
Sign Material
Plastic
Includes Mounting Hardware
Yes
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
No
Product Type
Social Distancing Adhesive Sign
Finish
Gloss

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Newspaper, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.