Recycle Label, PK5
Mfr # 1047S
Zoro # G903561599
product price: $26.29
/pk 5, $5.26/eaKey Features
Header
Green@Work
Material
Polyester
Width
10 in
Height
7 in
Subject Matter
Recycling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1047S
Zoro #
G903561599
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Depth
1/40 in
Sign Legend Character Height
5/8 in
Thickness
0.025 in
Description
Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Steel Banding Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.