Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycle Label, Stretch Wrap Only, Polyester, 10 in W, 7 in H

  • Mfr # 1050S

  • Zoro # G003925727


product price: $24.59
/pk 5, $4.92/ea

Key Features

Height
7 in
Width
10 in
Material
Polyester
Shape
Rectangle
Legend
Stretch Wrap Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050S
Zoro #
G003925727
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.025 in
Sign Legend Character Height
1 in
Depth
1/40 in

Details

Item
Recycle Label
Material
Polyester
Shape
Rectangle
Legend
Stretch Wrap Only
Legend/Background Color
White
Language
English
Includes
Adhesive Strips
Anti-Slip Surface
Yes
Self-Adhesive
Yes
Outdoor Life Expectancy
3 yr
Header Legend Color
White
Header
Green@Work
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Mounting Style
Adhesive
Retroreflective Grade
Not Retroreflective
Sign Header Text Color
White
Mirror Print
No
Green Environmental Attribute
Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Sign Header Background Color
Green
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
Black
Color
Black and Green
Sign Mounting Location
Container, Wall
Number of Printed Sides
1
Corrosion Resistant
Yes
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Material
Plastic
Minimum Application Temperature
40 Degrees F
Average Outdoor Durability
3 yr
Maximum Service Temperature
130 Degrees F
Printed Language
English
Legend Style
Symbol and Text
Sign Shape
Horizontal Rectangle
Sign Header
Green@Work
State Specific Sign
No
Includes Mounting Hardware
Yes
Background Color
White
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Header Background Color
Green
ADA Compliant
No
Sign Legend
Stretch Wrap Only
Product Type
Social Distancing Adhesive Sign
Finish
Gloss

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Stretch Wrap Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.