Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycling Adhesive Sign, 7x10in, PK5, 1026S

  • Mfr # 1026S

  • Zoro # G903925728


product price: $23.69
/pk 5, $4.74/ea

Key Features

Legend
Recyclable Paper Only
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026S
Zoro #
G903925728
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
5/8 in

Details

Item
Recycle Label
Legend
Recyclable Paper Only
Sign Material
Plastic
Sign Mounting Style
Adhesive
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Minimum Application Temperature
40 Degrees F
Sign Header Background Color
Green
Green Environmental Attribute
Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Printed Language
English
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
Green@Work
Maximum Service Temperature
130 Degrees F
Background Color
White
Minimum Service Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
State Specific Sign
No
Adhesive Style
Permanent
Header Legend Color
White
Material
Polyester
Legend Color
Black
Sign Legend
Recyclable Paper Only
Language
English
Includes
Adhesive Strips
Mirror Print
No
Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Color
Black and Green
Sign Header Style
Text
Outdoor Life Expectancy
3 yr
Self-Adhesive
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
Yes
Sign Mounting Location
Container, Wall
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Write on Surface
No
Number of Printed Sides
1
Sign Header Text Color
White
Header
Green at Work
Shape
Rectangle
Includes Mounting Hardware
Yes
Legend/Background Color
White
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Header Background Color
Green
Product Type
Recycling Adhesive Sign
Finish
Gloss

Description

Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Paper Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.