Zoro Homepage

ReferenceMaterial, WorkSafety, Book, PK10

  • Mfr # 2709SPN

  • Zoro # G5071184


product price: $45.19
/pk 10, $4.52/ea

Key Features

Subject Matter
Globally Harmonized System
Format
Book
Book Description
Hazard Communication training handbook updated for 2012 GHS revisions including new labeling/pictograms requirements and Safety Data Sheet format.
Regulations Covered
GHS, OSHA
Number of Pages
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2709SPN
Zoro #
G5071184
UPC #
-
Country of Origin
United States

Dimensions

Video Length
No Video
Height
8 1/2 in
Depth
3/4 in
Width
5 1/2 in

Details

Item
Training Booklet
Subject Matter
Globally Harmonized System
Format
Book
Book Description
Hazard Communication training handbook updated for 2012 GHS revisions including new labeling/pictograms requirements and Safety Data Sheet format.
Regulations Covered
GHS, OSHA
Number of Pages
20
Language
Spanish
Includes
Binders and Compliance Stations
Provides
Chemical/Hazmat Training
Safety Training and Reference Material Title
Right to Understand Hazard Communication Including GHS and SDS Sheets
For Use With
36D421, 45L113
Safety Training and Reference Material Subject
Globally Harmonized System
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Safety Training and Reference Materials Item
Book/Booklet
Material
Paper
Product Type
Training Booklet
Supported Languages
Spanish
Number of Users Supported
10
Title
GHS Safety Data Sheet

Description

Reference Material, For Use With 36D421, 45L113, Format Book, Height 8 1/2 in, Includes Binders, Compliance Stations, Number of Users Supported 10, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered GHS, OSHA, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages Spanish, Title GHS Safety Data Sheet, Training Environment Not Applicable, Width 5 1/2 in, Depth 3/4 in, Number of Pages 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.