Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reserved Handicap Parking Sign, 18"X12, 2680

  • Mfr # 2680

  • Zoro # G0909752


product price: $25.75
/ea

Key Features

Legend
Reserved Parking Van Accessible
Width
12"
Height
18"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2680
Zoro #
G0909752
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Handicap Parking Sign
Legend
Reserved Parking Van Accessible
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
Yes
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
No
Standards
ADA Compliance
Legend Style
Symbol and Text
Symbol
Handicap
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend/Background Color
Green/White
Language
English
Subject Matter
Parking
Material
Aluminum
Includes Cross-Braces
No
Protective Coating
No Protective Coating
Sign Legend
Reserved Parking Van Accessible
Average Outdoor Durability
7 yr
Mounting Hole Distance Center to Center
15 in
MUTCD Compliant Sign
No
Sign Legend Style
Symbol, Text
Material Properties
Roll Up
State Specific Sign
No
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Holes on 1 in. Centers
No
Sign Legend Text Color
Green

Description

Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.