Zoro Homepage

Restrooms, English

  • Mfr # 4060

  • Zoro # G8434023


product price: $19.29
/ea

Key Features

Legend
Restrooms
Sign Material
Plastic
Thickness
0.250"
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060
Zoro #
G8434023
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.250"

Details

Item
Restroom Sign
Legend
Restrooms
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Restroom Sign, Sign Subject Matter Restrooms, Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Legend Restrooms, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.