Zoro Homepage

RFID Blocking Key Pouch, Carbon Fiber

  • Mfr # 7835

  • Zoro # G216099598


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Color
Black
Overall Height
5 1/2 in
Mounting Style
Free-Standing
Hider Style
Pouch
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7835
Zoro #
G216099598
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 1/2 in
Overall Width
3 1/2 in
Overall Depth
1/2 in

Details

Color
Black
Mounting Style
Free-Standing
Hider Style
Pouch
Item
RFID Blocking Key Pouch
Material
Carbon Fiber

Description

RFID Blocking/Faraday Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.