Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zing S. Carolina Concealed Carry Sign, 14" Height, 10" Width, Plastic, Rectangle, English 2806

S. Carolina Concealed Carry Sign, 14" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 2806
  • Zoro # G8792621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2806
Zoro #
G8792621
UPC #
-
Country of Origin
United States

Details

Material
Plastic
Language
English
Sign Legend Text Color
Black, Red

Description

S. Carolina Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Concealable Weapons Allowed, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.