Safety Glasses
- Mfr # 20-110 SM
- Zoro # G423551452
product price:Â
$
6.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Color
Silver
Standards
ANSI Z87+
Nose Bridge Material
Rubber
Lens Coating
Anti-Fog
Frame Features
UV Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-110 SM
- Zoro #
- G423551452
- UPC #
- 810189733930
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Silver
- Standards
- ANSI Z87+
- Nose Bridge Material
- Rubber
- Lens Coating
- Anti-Fog
- Frame Features
- UV Protection
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Style
- Wraparound
- Arm Tip Type
- Bayonet
- Frame Type
- Frameless
- For Small Heads Designation
- Not Rated for Small Heads
- Frame Color
- Black/Clear
- Lens Material
- Polycarbonate
- Hinge Type
- Barrel
- Nose Bridge Adjustment Type
- Flexible
- Gender
- Unisex
- Arm Material
- Polycarbonate
- Arm Color
- Black/Clear
- Frame Material
- Polycarbonate
- Lens Type
- Solid
- Application
- Construction, General Purpose, Manufacturing
- ANSI Dust/Splash Rating
- Not Rated
- Series
- 20-110
Dimensions
- Temple-to-Temple Width
- 5 1/2 in
- Arm Length
- 5 in
Description
Safety Glasses, Series 20-110, Gender Unisex, Lens Color Silver, Lens Coating Anti-Fog, Frame Color Black/Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.