Shop ZING

Safety Glasses

  • Mfr # 20-200ECO SAF

  • Zoro # G323550197


product price: 
$
6.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lens Color
Smoke
Lens Coating
Anti-Fog
Standards
ANSI Z87+
Nose Bridge Material
Rubber
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-200ECO SAF
Zoro #
G323550197
UPC #
810189734098
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Lens Coating
Anti-Fog
Standards
ANSI Z87+
Nose Bridge Material
Rubber
Frame Color
Black
Lens Material
Polycarbonate
Temple Tip Features
Non-Slip

Description

Safety Glasses, Lens Color Smoke, Lens Coating Anti-Fog, Frame Color Black, Lens Material Polycarbonate, Standards ANSI Z87+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews