Safety Glasses

  • Mfr # 20-205 P
  • Zoro # G523551178
product price: 
$
45.55
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Meets High Impact Standard
High Impact Standard ANSI Z87+
Standards
ANSI Z87+
Lens Material
Polycarbonate
Lens Coating
Anti-Fog
Frame Color
Black/Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-205 P
Zoro #
G523551178
UPC #
810189734609
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
4 3/4 in
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Meets High Impact Standard
High Impact Standard ANSI Z87+
Standards
ANSI Z87+
Lens Material
Polycarbonate
Lens Coating
Anti-Fog
Frame Color
Black/Green
Frame Material
Polycarbonate
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Frame Type
Half-Frame
Arm Color
Black/Green
Adjustable Pieces
Nose Bridge
Application
Construction, General Purpose, Manufacturing
Lens Color
Smoke
ANSI Dust/Splash Rating
Not Rated
Frame Features
UV Protection
Arm Tip Type
Bayonet
Nose Bridge Adjustment Type
Flexible
Lens Type
Solid
Arm Material
Polycarbonate
Nose Bridge Material
Rubber
Gender
Unisex
Frame Style
Wraparound
Series
20-205

Description

Safety Glasses, Series 20-205, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Frame Color Black/Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.