Shop ZING

Safety Glasses

  • Mfr # 20-400ECO SAFX
  • Zoro # G323550944

product price: 
$
14.65
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lens Color
Smoke
Lens Coating
Anti-Fog
Adjustable Pieces
Temple
Frame Color
Green
Meets High Impact Standard
High Impact Standard ANSI Z87+
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-400ECO SAFX
Zoro #
G323550944
UPC #
810189734579
Country of Origin
Taiwan, Province of China

Dimensions

Temple-to-Temple Width
5 1/2 in
Arm Length
5 in

Details

Item
Safety Glasses
Lens Color
Smoke
Lens Coating
Anti-Fog
Adjustable Pieces
Temple
Frame Color
Green
Meets High Impact Standard
High Impact Standard ANSI Z87+
Band Material
Elastic
Frame Features
UV Protection
Temple Adjustment Type
Ratcheting
Application
Construction, General Purpose, Manufacturing
Brow Lining Material
Foam
Frame Type
Frameless
Arm Color
Black/Green
Hinge Type
Barrel
Lens Type
Solid
Frame Material
Polycarbonate
Arm Material
Polycarbonate
Lens Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
Chloroprene Rubber Foam
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Standards
ANSI Z87+
Frame Style
Wraparound
Arm Tip Type
Straight
Series
20-400

Description

Safety Glasses, Series 20-400, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Frame Color Green, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Standards ANSI Z87+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.