Safety Glasses

  • Mfr # 20-500 BK S
  • Zoro # G423551896
product price: 
$
3.55
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Temple Adjustment Type
Ratcheting
Standards
ANSI Z87+
Lens Color
Smoke
Frame Style
Traditional
Adjustable Pieces
Temple
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-500 BK S
Zoro #
G423551896
UPC #
810189734159
Country of Origin
Taiwan, Province of China

Dimensions

Temple-to-Temple Width
6 1/4 in
Arm Length
5 1/2 in

Details

Item
Safety Glasses
Temple Adjustment Type
Ratcheting
Standards
ANSI Z87+
Lens Color
Smoke
Frame Style
Traditional
Adjustable Pieces
Temple
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Type
Frameless
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Color
Black
Frame Features
Impact-Resistant, UV Protection
Frame Material
Polycarbonate
Gender
Unisex
Arm Tip Type
Bayonet
Nose Bridge Material
Polycarbonate
Arm Material
Polycarbonate
Application
Construction, General Purpose, Manufacturing
ANSI Dust/Splash Rating
Not Rated
Lens Type
Solid
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Arm Color
Black
Series
20-500

Description

Safety Glasses, Series 20-500, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.