Shop ZING

Safety Gloves, PR

  • Mfr # 11-102 2XL

  • Zoro # G923551105


product price: 
$
8.99
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Unisex
Palm Style
Coated
Insulated
No
Glove Coating Material
Bio-Based PPU
Glove Construction
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-102 2XL
Zoro #
G923551105
UPC #
810189732056
Country of Origin
China

Dimensions

Thickness
18 ga
Size- Alpha
2XL
Glove Length
10.25 in

Details

Item
Safety Gloves
Gender
Unisex
Palm Style
Coated
Insulated
No
Glove Coating Material
Bio-Based PPU
Glove Construction
Knit
Base Coating Material
Bio-Based PPU
ANSI/ISEA Abrasion Level
3
Glove Hand Style
Hand Specific
Knit Material Color
Light Blue
Glove Insulation Material
N/A - Not insulated
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A2
Glove Coating Finish
Foam Grip Texture
Palm Type
Coated
Glove Lining Material
HPPE/nylon/metal wire/spandex
Standards
ANSI A2 Cut Level, ANSI Level 3 Puncture, ANSI Level 3 Abrasion, OEKO-TEX(R) Standard 100 Certified.
Knit Material
HPPE/nylon/metal wire/spandex
Series
Z-Force
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Double-Dipped
No
Cuff Style
Elastic, Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews