Shop ZING

Safety Gloves, PR

  • Mfr # 11-103 L

  • Zoro # G023551722


product price: 
$
9.19
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Glove Coating Finish
Foam Grip Texture
Thickness
18 ga
Palm Style
Coated
Palm Type
Coated
ANSI/ISEA Cut Level
A3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-103 L
Zoro #
G023551722
UPC #
810189732094
Country of Origin
China
Item
Safety Gloves
Glove Coating Finish
Foam Grip Texture
Palm Style
Coated
Palm Type
Coated
ANSI/ISEA Cut Level
A3
Glove Insulation Material
N/A - Not insulated
Base Coating Material
Bio-Based PPU
Gender
Unisex
Glove Coating Material
Bio-Based PPU
Standards
Environment & Health Standards: OEKO-TEX(R) Standard 100 Certified, Safety Standards: ANSI A3 Cut Level, ANSI Level 3 Puncture, ANSI Level 3 Abrasion
Insulated
No
Task and Chore Glove Style
Seamless Knit
Glove Construction
Knit
Knit Material
HPPE/nylon/metal wire/spandex
Sold As
Pair
Glove Hand Style
Hand Specific
Glove Lining Material
HPPE/nylon/metal wire/spandex
Knit Material Color
Red
ANSI/ISEA Abrasion Level
3
Series
Z-Force
ANSI/ISEA Puncture Level
3
Cuff Style
Elastic, Knit
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Hem Style
Finished

Description

Safety Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/nylon/metal wire/spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material N/A - Not insulated, Leather Palm Material Not Applicable, Glove Insulation Weight Not Applicable

Ratings & reviews