Safety Shower (Emergency Shower Pictogram), Plastic, 7-1/2" x 20", With Mounting Holes, 3-Sided

  • Mfr # 3059G

  • Zoro # G504395319


product price:  $43.39
/ea

Key Features

Legend
Safety Shower (Emergency Shower Pictogram)
Sign Material
Plastic
Height
7-1/2"
Width
20"
Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3059G
Zoro #
G504395319
UPC #
-
Country of Origin
United States

Dimensions

Height
7-1/2"
Width
20"
Thickness
0.250"

Details

Item
Safety Shower Sign
Legend
Safety Shower (Emergency Shower Pictogram)
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, 3-Sided
UV Resistant
No
Double-Sided
Yes
Glow-in-the-Dark
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Header
No Header
Sign Legend Text Color
Green
Legend Style
Symbol and Text
Legend Color
Green
Printed Language
English
Sign Background Color
White

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 7-1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend Safety Shower (Emergency Shower Pictogram), Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.