Zoro Homepage

Safety Shower, Plastic, 10" x 10", With Mounting Holes

  • Mfr # 2641

  • Zoro # G8432790


product price: $15.99
/ea

Key Features

Legend
Safety Shower
Sign Material
Plastic
Height
10"
Width
10"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2641
Zoro #
G8432790
UPC #
00611105904515
Country of Origin
United States

Dimensions

Height
10"
Width
10"
Thickness
0.125"

Details

Item
Safety Shower Sign
Legend
Safety Shower
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Glow-in-the-Dark
No
Printed Language
English
Standards
LEED Accreditation
Includes
Adhesive Mounting Pads
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
Green
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Safety Shower, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.