Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Shower/Ducha De Seguridad, Plastic, 11" x 8", With Mounting Holes, L-Shaped

  • Mfr # 2619

  • Zoro # G8889391


product price: $18.19
/ea

Key Features

Legend
Safety Shower/Ducha De Seguridad
Sign Material
Plastic
Height
11"
Width
8"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2619
Zoro #
G8889391
UPC #
00611105906984
Country of Origin
United States

Dimensions

Height
11"
Width
8"
Thickness
0.125"

Details

Item
Safety Shower Sign
Legend
Safety Shower/Ducha De Seguridad
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
UV Resistant
No
Double-Sided
Yes
Sign Shape
L-Shaped
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
LEED Accreditation
Green Certification or Other Recognition
UL Environment Claims Validated
Printed Language
English, Spanish
Sign Background Color
White
Includes
Adhesive Mounting Pads
Legend Color
Green
Sign Legend Text Color
Green

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 11 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Safety Shower/Ducha De Seguridad, Printed Language English, Spanish, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.