Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English

  • Mfr # 2654

  • Zoro # G515226985


product price: $13.59
/ea

Key Features

Width
7 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes, Suction Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2654
Zoro #
G515226985
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in

Details

Item
Safety Sign
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes, Suction Cup
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Reflective
Sign Legend Style
Text
Sign Legend
High Voltage
Sign Format
Other Format
Sign Header Style
Text
Sign Legend Text Color
White
Number of Printed Sides
1
Average Outdoor Durability
5 to 7 yr
Sign Header
Danger
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
High Voltage Sign
Sign Header Background Color
Red
Protective Coating
No Protective Coating
Sign Mounting Location
Window
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content

Description

Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Voltage, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.