Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English

  • Mfr # 2655

  • Zoro # G415227020


product price: $13.59
/ea

Key Features

Width
7 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes, Suction Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2655
Zoro #
G415227020
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in

Description

Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Voltage, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.