Safety Sign, 2 1/4 in H, 20 in W, Plastic, Rectangle, English, 10165, PK10
Mfr # 10165
Zoro # G9518486
product price: $75.79
/pk 10, $7.58/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Please Wait Here Practice Social Distancing
Width
20 in
Height
2 1/4 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10165
Zoro #
G9518486
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
2 1/4 in
Thickness
0.036 in
Details
Item
Safety Sign
Header
No Header
Legend
Please Wait Here Practice Social Distancing
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Double-Sided
No
Description
Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 2 1/4 in, Width 20 in, Sign Material Plastic, Sign Mounting Style Adhesive Floor, Header No Header, Legend Please Wait Here Practice Social Distancing, Printed Language English, Sign Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.