Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 6 1/2 in Height, 11 in Width, Plastic, V-Shape, English

  • Mfr # 2649

  • Zoro # G614545260


product price: $31.99
/ea

Key Features

Width
11 in
Height
6 1/2 in
Sign Shape
V-Shape
Sign Material
Plastic
Sign Mounting Style
Free Standing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2649
Zoro #
G614545260
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Height
6 1/2 in
Thickness
0.25 in
Depth
8 in

Details

Item
Safety Sign
Sign Shape
V-Shape
Sign Material
Plastic
Sign Mounting Style
Free Standing
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Reflective
Product Type
Electric Hybrid Vehicle Projecting Sign
Sign Legend
High Voltage
Sign Header Background Color
Red
Sign Header Style
Text
Sign Header
Danger
Sign Mounting Location
Sign Board
Sign Legend Style
Text
Anti-Slip Surface
Yes
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
2
Average Outdoor Durability
5 to 7 yr
Sign Format
Other Format
Green Environmental Attribute
Product Contains a Minimum of 70% Pre-Consumer Recycled Content

Description

Safety Sign, V-Shape, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend High Voltage, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.