Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in H, 12 in W, Plastic, V-Shape Projection, English, 2586

  • Mfr # 2586

  • Zoro # G8889373


product price: $14.99
/ea

Key Features

Legend
Check Mirror For Traffic Before Proceeding
Width
12 in
Height
7 in
Sign Shape
V-Shape Projection
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2586
Zoro #
G8889373
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
7 in
Thickness
0.125 in
Sign Legend Character Height
1 1/8 in
Mounting Hole Dia.
0.125 in
Depth
13/200 in

Details

Item
Safety Sign
Legend
Check Mirror For Traffic Before Proceeding
Sign Shape
V-Shape Projection
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
LEED
Sign Legend Color
Black
Symbol
Mirror
Includes
Adhesive Mounting Pads
Legend Style
Symbol and Text
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend/Background Color
Black/Yellow
Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Material
Plastic
Subject Matter
Traffic
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 to 7 yr
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Header Text Color
Black
Corrosion Resistant
Yes
Includes Mounting Hardware
Yes
Sign Header Style
Text
Average Outdoor Durability
5 to 7 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Sign Header
Caution
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
120 Degrees F
Sign Legend Style
Symbol and Text
Minimum Application Temperature
40 Degrees F
Glow In The Dark
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend
Check Mirror For Traffic Before Proceeding
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
50 ft

Description

Safety Sign, Height 7 in, Width 12 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.