Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in H, 7 in W, Plastic, L-Shaped, English, 2587

  • Mfr # 2587

  • Zoro # G8432328


product price: $17.65
/ea

Key Features

Legend
Check Mirror For Traffic Before Proceeding
Width
7 in
Height
7 in
Sign Shape
L-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2587
Zoro #
G8432328
UPC #
00611105910998
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.125 in

Details

Item
Safety Sign
Legend
Check Mirror For Traffic Before Proceeding
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Includes
Adhesive Mounting Pads
Symbol
Mirror
Standards
LEED
Sign Legend Color
Black
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Traffic
Mounting Style
L-Shaped
Material
Plastic
Sign Legend Text Color
Black

Description

Safety Sign, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.