Zoro Homepage

Safety Tag, 2" Overall H, Plastic

  • Mfr # 7831

  • Zoro # G614739201


product price: $10.99
/pk 10, $1.10/ea

Key Features

Header
None/No Header
Overall Height
2 in
Overall Width
2 3/4 in
Sign Material
Plastic
Reverse Side Legend
Technician in Charge, Vehicle Registration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7831
Zoro #
G614739201
UPC #
-
Country of Origin
India

Dimensions

Overall Height
2 in
Overall Width
2 3/4 in

Details

Item
Safety Tag
Header
None/No Header
Sign Material
Plastic
Reverse Side Legend
Technician in Charge, Vehicle Registration
Language
English
Sign Background Color
White
Mount Type
Split Key Ring
Sign Out Sections
Technician in Charge, Vehicle Registration
Number of Printed Sides
2
Front Side Legend
Do Not Use or Remove This Key, High Voltage - Danger of Death, See Over for Technician in Charge, Electrocution Symbol
Write-On Surface
Yes
Signage Type
Tag
Legend Type
Text

Description

Safety Tag, Front Side Legend Do Not Use or Remove This Key, High Voltage - Danger of Death, See Over for Technician in Charge, Electrocution Symbol, Header None/No Header, Language English, Legend Type Text, Mount Type Split Key Ring, Number of Printed Sides 2, Overall Height 2 in, Overall Width 2 3/4 in, Reverse Side Legend Technician in Charge, Vehicle Registration, Sign Background Color White, Sign Material Plastic, Sign Out Sections Technician in Charge, Vehicle Registration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.