Zoro Homepage

Safety Tag, 5 3/4" Overall H, Plastic

  • Mfr # 7026

  • Zoro # G414544364


product price: $23.25
/pk 10, $2.33/ea

Key Features

Header
Danger
Sign Background Color
White
Reverse Side Legend
Danger Do Not Remove This Tag
Overall Height
5 3/4 in
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7026
Zoro #
G414544364
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 3/4 in
Overall Width
3 in

Details

Item
Safety Tag
Header
Danger
Sign Background Color
White
Reverse Side Legend
Danger Do Not Remove This Tag
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
Sign Material
Plastic
Language
English
Front Side Legend
Live Wires
Legend Type
Text
Signage Type
Tag
Sign Out Sections
Date, Signed By
Mount Type
Cable Tie
Write-On Surface
Yes
Number of Printed Sides
2

Description

Safety Tag, Front Side Legend Live Wires, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Danger Do Not Remove This Tag, Sign Background Color White, Sign Material Plastic, Sign Out Sections Date, Signed By, Signage Type Tag, Write-On Surface Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.