Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Labels, 5 in Height, 7 in Width, Horizontal Rectangle, English

  • Mfr # 2769

  • Zoro # G2854498


product price: $7.69
/pk 2, $3.85/ea
Sold in multiples of 2 for $15.38

Key Features

Header
No Header
Legend
Use of Cellular Phones Not Allowed
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2769
Zoro #
G2854498
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.025 in
Sign Legend Character Height
7/8 in
Depth
1/40 in

Details

Item
Security Labels
Header
No Header
Legend
Use of Cellular Phones Not Allowed
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Language
English
Legend Style
Symbol and Text
Material
Polystyrene
Legend/Background Color
Black/White
Subject Matter
Information
Legend Color
black
Self-Adhesive
Yes
Shape
Rectangle
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Background Color
White
Metal Detectable
No
Sign Format
Other Format
OSHA Regulations
OSHA 1910.145
Maximum Service Temperature
120 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend
Use of Cellular Phones Not Allowed
Write on Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-30 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Outdoor Life Expectancy
3 yr
Sign Header
No Header
Minimum Application Temperature
40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
100 ft
Protective Coating
Clear Liquid Laminate
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Material Properties
Flexible
Includes Mounting Hardware
Yes
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Type
Acrylic
Product Type
Security Labels

Description

Security Labels, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Use of Cellular Phones Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.