Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Labels, 7 In H x 5 In W, PK2

  • Mfr # 2763

  • Zoro # G2108526


product price: $8.19
/pk 2, $4.10/ea

Key Features

Subject Matter
Information
Language
English
Legend
No Firearms or Weapons Allowed On This Property
Material
Polystyrene
Legend/Background Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2763
Zoro #
G2108526
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Subject Matter
Information
Item
Security Labels
Language
English
Legend
No Firearms or Weapons Allowed On This Property
Material
Polystyrene
Legend/Background Color
Black/White
Metal Detectable
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Color
Black
Background Color
White
Header
No Header
Self-Adhesive
Yes
Legend Style
Symbol and Text
Shape
Rectangle
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Style
Adhesive
Sign Legend
No Firearms or Weapons Allowed On This Property
Sign Shape
Vertical Rectangle
OSHA Regulations
OSHA 1910.145
Printed Language
English
Adhesive Style
Permanent
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Includes Mounting Hardware
Yes
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Legend Pictogram Description
No Guns
Corrosion Resistant
Yes
ADA Compliant
No
Outdoor Life Expectancy
3 yr
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Adhesive Type
Acrylic
Protective Coating
Clear Liquid Laminate
Mounting Pattern
No Mounting Holes
Retroreflective Grade
Not Retroreflective
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Mounting Location
Wall
Sign Legend Background Color
White
Material Properties
Flexible
Sign Header
No Header
Includes
Adhesive Strips
Legend Pictogram ID
PPIC-258
Average Outdoor Durability
3 yr
Maximum Service Temperature
120 Degrees F
Glow In The Dark
No
Sign Legend Text Color
Black
Product Type
Security Labels

Description

Security Labels, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms or Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.