Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Notice/Aviso De Seguridad, 10 in W x 14 in H, Vertical Rectangle, Plastic

  • Mfr # 2829S

  • Zoro # G9680614


product price: $11.79
/ea

Key Features

Header
Security Notice/Aviso De Seguridad
Legend
No Concealed Weapons Allowed On This Property/No Se Permite Portar Armas Ocultas En Esta Propiedad
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829S
Zoro #
G9680614
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.025 in
Sign Legend Character Height
7/8 in
Depth
1/40 in

Details

Item
Concealed Carry Sign
Header
Security Notice/Aviso De Seguridad
Legend
No Concealed Weapons Allowed On This Property/No Se Permite Portar Armas Ocultas En Esta Propiedad
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Subject Matter
Concealed Weapons, Devices, Substances
Language
English, Spanish
Legend Style
Text
Legend/Background Color
Black/Red and Yellow/White
Double-Sided
No
Material
Polystyrene
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Application Temperature
40 Degrees F
Mirror Print
No
Sign Header Style
Text
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
120 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Service Temperature
-30 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
100 ft
Outdoor Life Expectancy
3 yr
Metal Detectable
No
Sign Header
Security Notice/Aviso De Seguridad
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Flexible
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 1910.145
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Sign Legend
No Concealed Weapons Allowed On This Property/No Se Permite Portar Armas Ocultas En Esta Propiedad
State Specific Sign
No
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Concealed Weapons Allowed On This Property/No Se Permite Portar Armas Ocultas En Esta Propiedad, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.