Security Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English
Mfr # 2745
Zoro # G8433210
product price: $15.25
/eaKey Features
Legend
No Guns Allowed Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2745
Zoro #
G8433210
UPC #
00611105906076
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Security Sign
Legend
No Guns Allowed Beyond This Point
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Black
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
LEED Accreditation
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
White
Sign Legend Text Color
White
Description
Security Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Guns Allowed Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.